Shop All General Purpose Relays
Kilovac Brand
K62A941=RELAY VACUUM SPST-NO
Mfr # K62A941
Zoro # G200973354
product price: $2,609.99
/ea
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Mounting Type Threaded
- Termination Style Turret Terminals
- Power Switching Make Only, No, Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K62A941
- Zoro # G200973354
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Mounting Type | Threaded |
Termination Style | Turret Terminals |
Power Switching | Make Only, No, Yes |
RF Rated | No |
Product Type | Relay |
Contact Current Rating (A) | 18 |
Coil Voltage Rating (VDC) | 115 |
High Voltage Connection (Coil) | Turret Terminals |
Coil Resistance (Ω) | 2400 |
Economizer | Without |
Relay Type | High Voltage |
High Voltage Connection (Power) | Flying Leads |
Auxiliary Contacts | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- TACO Sr503 Three Zone Switching Relay (SR503)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- TACO Sr501 Single Zone Switching (SR501)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- Kilovac Brand Electrical Relays