Shop All General Purpose Relays
Kilovac Brand
K62A741=RELAY VACUUM SPST-NO
Mfr # K62A741
Zoro # G100973379
product price: $2,558.99
/ea
Free Shipping & Returns
$2,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Auxiliary Contacts Without
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- RF Rated No
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K62A741
- Zoro # G100973379
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Product Type | Relay |
Auxiliary Contacts | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
RF Rated | No |
Relay Type | High Voltage |
Mounting Type | Threaded |
Contact Current Rating (A) | 18 |
High Voltage Connection (Power) | Flying Leads |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Coil Resistance (Ω) | 30 |
High Voltage Connection (Coil) | Turret Terminals |
Power Switching | Make Only, No, Yes |
Economizer | Without |
Termination Style | Turret Terminals |
Coil Voltage Rating (VDC) | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- BOSCH RELAY (332015006)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Kilovac Brand General Purpose Relays