Shop All General Purpose Relays
Kilovac Brand
K61C781=RELAY PRESSURIZED SPDT
Mfr # K61C781
Zoro # G800976342
Sold in multiples of 2 for $6,055.98
Free Shipping & Returns
$6,055.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- RF Rated No
- High Voltage Connection Length 914.4 mm [ 36 in ]
- High Voltage Connection (Coil) Turret Terminals
- High Voltage Connection (Power) Flying Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # K61C781
- Zoro # G800976342
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 914.4 mm [ 36 in ] |
Details
Product Type | Relay |
RF Rated | No |
High Voltage Connection (Coil) | Turret Terminals |
High Voltage Connection (Power) | Flying Leads |
Contact Current Rating (A) | 10 |
Termination Style | Turret Terminals |
Economizer | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Mounting Type | Threaded |
Coil Voltage Rating (VDC) | 12 |
Relay Type | High Voltage |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Auxiliary Contacts | Without |
Coil Resistance (Ω) | 30 |
Power Switching | Make Only, No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- DURAKOOL 115VAc Other Relay (BB-7018)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- Kilovac Brand General Purpose Relays