Shop All General Purpose Relays
Kilovac Brand
K61B841=RELAY PRESSURIZED S
Mfr # K61B841
Zoro # G900980089
product price: $3,139.99
/ea
Free Shipping & Returns
$3,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- High Voltage Connection (Coil) Turret Terminals
- High Voltage Connection (Power) Flying Leads
- Product Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K61B841
- Zoro # G900980089
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Mounting Type | Threaded |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Coil) | Turret Terminals |
High Voltage Connection (Power) | Flying Leads |
Product Type | Relay |
Contact Current Rating (A) | 10 |
Termination Style | Turret Terminals |
Relay Type | High Voltage |
Auxiliary Contacts | Without |
Coil Resistance (Ω) | 125 |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Economizer | Without |
RF Rated | No |
Power Switching | Make Only, No |
Coil Voltage Rating (VDC) | 26.5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- Kilovac Brand Electrical Relays