Shop All General Purpose Relays
Kilovac Brand
K61A741=RELAY PRESSURIZED
Mfr # K61A741
Zoro # G900980102
product price: $3,233.99
/ea
Free Shipping & Returns
$3,233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- RF Rated No
- Economizer Without
- Coil Resistance (Ω) 30
- Termination Style Turret Terminals
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K61A741
- Zoro # G900980102
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
RF Rated | No |
Economizer | Without |
Coil Resistance (Ω) | 30 |
Termination Style | Turret Terminals |
Relay Type | High Voltage |
High Voltage Connection (Coil) | Turret Terminals |
Power Switching | Make Only, No |
Coil Voltage Rating (VDC) | 12 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Auxiliary Contacts | Without |
High Voltage Connection (Power) | Flying Leads |
Product Type | Relay |
Mounting Type | Threaded |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Contact Current Rating (A) | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- REZNOR 263527 Rbm Ignition Relay (263527)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- Kilovac Brand Electrical Relays