Shop All General Purpose Relays
Kilovac Brand
K45C334=RELAY VACUUM SPDT
Mfr # K45C334
Zoro # G900973173
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- High Voltage Connection (Coil) Bus Wires
- Coil Voltage Rating (VDC) 26.5
- Economizer Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # K45C334
- Zoro # G900973173
- Country of Origin India
- Category General Purpose Relays
Details
Product Type | Relay |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Coil) | Bus Wires |
Coil Voltage Rating (VDC) | 26.5 |
Economizer | Without |
Auxiliary Contacts | Without |
High Voltage Connection (Power) | High Voltage Tabs |
Contact Current Rating (A) | 15 |
Termination Style | Bus Wires |
Power Switching | Make Only, No, Yes |
Mounting Type | Non-Flanged |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
RF Rated | Yes |
Relay Type | High Voltage |
Coil Resistance (Ω) | 920 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- Kilovac Brand Electrical Relays