Shop All General Purpose Relays
Kilovac Brand
K43C234=RELAY VACUUM SPDT
Mfr # K43C234
Zoro # G800973211
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Style Bus Wires
- Coil Voltage Rating (VDC) 12
- High Voltage Connection (Coil) Bus Wires
- Coil Resistance (Ω) 70
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # K43C234
- Zoro # G800973211
- Country of Origin India
- Category General Purpose Relays
Details
Termination Style | Bus Wires |
Coil Voltage Rating (VDC) | 12 |
High Voltage Connection (Coil) | Bus Wires |
Coil Resistance (Ω) | 70 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Relay Type | High Voltage |
High Voltage Connection (Power) | High Voltage Tabs |
Auxiliary Contacts | Without |
Power Switching | Make Only, No, Yes |
Contact Current Rating (A) | 25 |
Mounting Type | Non-Flanged |
Product Type | Relay |
RF Rated | Yes |
Economizer | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- HORNER Operator Interface Panel (HE500TIU050H)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- Kilovac Brand General Purpose Relays