Shop All General Purpose Relays
Kilovac Brand
K43A732=RELAY VACUUM SPST-NO
Mfr # K43A732
Zoro # G000973264
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 25
- Coil Voltage Rating (VDC) 12
- Termination Style Turret Terminals
- Coil Resistance (Ω) 70
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K43A732
- Zoro # G000973264
- Country of Origin India
- Category General Purpose Relays
Details
Contact Current Rating (A) | 25 |
Coil Voltage Rating (VDC) | 12 |
Termination Style | Turret Terminals |
Coil Resistance (Ω) | 70 |
Relay Type | High Voltage |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
High Voltage Connection (Power) | High Voltage Tabs |
High Voltage Connection (Coil) | Turret Terminals |
RF Rated | Yes |
Product Type | Relay |
Auxiliary Contacts | Without |
Mounting Type | Flanged |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Power Switching | Make Only, No, Yes |
Economizer | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-001.5(7)-S-C1 (DD51)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- BOSCH RELAY (332015006)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- Kilovac Brand Electrical Relays