Shop All General Purpose Relays
Kilovac Brand
K43A334=RELAY VACUUM SPST-NO
Mfr # K43A334
Zoro # G900973203
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Termination Style Bus Wires
- Coil Voltage Rating (VDC) 26.5
- Contact Current Rating (A) 25
- RF Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K43A334
- Zoro # G900973203
- Country of Origin India
- Category General Purpose Relays
Details
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Termination Style | Bus Wires |
Coil Voltage Rating (VDC) | 26.5 |
Contact Current Rating (A) | 25 |
RF Rated | Yes |
High Voltage Connection (Coil) | Bus Wires |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Resistance (Ω) | 290 |
Relay Type | High Voltage |
High Voltage Connection (Power) | High Voltage Tabs |
Mounting Type | Non-Flanged |
Product Type | Relay |
Auxiliary Contacts | Without |
Power Switching | Make Only, No, Yes |
Economizer | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Kilovac Brand General Purpose Relays