Shop All General Purpose Relays
Kilovac Brand
K43A332=RELAY VACUUM SPST-NO
Mfr # K43A332
Zoro # G100973218
product price: $589.99
/ea
Sold in multiples of 5 for $2,949.95
Free Shipping & Returns
$2,949.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts Without
- Termination Style Bus Wires
- High Voltage Connection (Power) High Voltage Tabs
- RF Rated Yes
- High Voltage Connection (Coil) Bus Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K43A332
- Zoro # G100973218
- Country of Origin United States
- Category General Purpose Relays
Details
Auxiliary Contacts | Without |
Termination Style | Bus Wires |
High Voltage Connection (Power) | High Voltage Tabs |
RF Rated | Yes |
High Voltage Connection (Coil) | Bus Wires |
Relay Type | High Voltage |
Power Switching | Make Only, No, Yes |
Coil Resistance (Ω) | 290 |
Mounting Type | Flanged |
Contact Current Rating (A) | 25 |
Economizer | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Voltage Rating (VDC) | 26.5 |
Product Type | Relay |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- OMRON SUPER MY (MY4N DC100/110 (S))
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- AGASTAT 120V-Ac Control Relay (GPIN)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- Kilovac Brand Electrical Relays