Shop All General Purpose Relays
Kilovac Brand
K41B232=RELAY VACUUM SPST-NC
Mfr # K41B232
Zoro # G200973163
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 30
- Termination Style Bus Wires
- High Voltage Connection (Power) High Voltage Tabs
- High Voltage Connection (Coil) Bus Wires
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # K41B232
- Zoro # G200973163
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Current Rating (A) | 30 |
Termination Style | Bus Wires |
High Voltage Connection (Power) | High Voltage Tabs |
High Voltage Connection (Coil) | Bus Wires |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Resistance (Ω) | 70 |
Product Type | Relay |
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 12 |
Economizer | Without |
Mounting Type | Flanged |
RF Rated | Yes |
Power Switching | Make Only, No, Yes |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Auxiliary Contacts | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- SIEMENS Safety Relay (3TK2810-0GA02)
- TACO Sr501 Single Zone Switching (SR501)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Kilovac Brand Electrical Relays