Shop All General Purpose Relays
Kilovac Brand
K40P332=RELAY VACUUM SPST LATC
Mfr # K40P332
Zoro # G200973170
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Voltage Connection (Power) High Voltage Tabs
- Coil Voltage Rating (VDC) 26.5
- Relay Type High Voltage
- Auxiliary Contacts Without
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K40P332
- Zoro # G200973170
- Country of Origin United States
- Category General Purpose Relays
Details
High Voltage Connection (Power) | High Voltage Tabs |
Coil Voltage Rating (VDC) | 26.5 |
Relay Type | High Voltage |
Auxiliary Contacts | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Economizer | Without |
Mounting Type | Flanged |
Contact Current Rating (A) | 35 |
Termination Style | Bus Wires |
RF Rated | Yes |
Coil Resistance (Ω) | 80 |
Contact Arrangement | 1 Form P, SPST-Latching, 1 Latching |
Power Switching | Make Only, No, Yes |
Product Type | Relay |
High Voltage Connection (Coil) | Bus Wires |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 6 18lb Natural/ White Cable Tie 100/BG (AL-06-18-9-C)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- UNITED ELECTRIC Pressure Switch, 10 Series, 30-600Psi (10F-12)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- Kilovac Brand Electrical Relays