Shop All General Purpose Relays
Kilovac Brand
HC-3=RELAY VACUUM SPDT
Mfr # HC-3
Zoro # G300973827
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 15
- Termination Style Turret Terminals
- RF Rated Yes
- Coil Voltage Rating (VDC) 26.5
- Coil Resistance (Ω) 335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # HC-3
- Zoro # G300973827
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Current Rating (A) | 15 |
Termination Style | Turret Terminals |
RF Rated | Yes |
Coil Voltage Rating (VDC) | 26.5 |
Coil Resistance (Ω) | 335 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Economizer | Without |
Mounting Type | Non-Flanged |
Power Switching | Make Only, No, Yes |
Product Type | Relay |
Relay Type | High Voltage |
High Voltage Connection (Coil) | Turret Terminals |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
High Voltage Connection (Power) | Bifurcated Terminals |
Auxiliary Contacts | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Kilovac Brand Electrical Relays