Shop All General Purpose Relays
Kilovac Brand
HC-2/115VDC=RELAY VACUUM SPD
Mfr # HC-2/115VDC
Zoro # G300973865
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Economizer Without
- Contact Current Rating (A) 25
- Contact Arrangement 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
- Power Switching No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # HC-2/115VDC
- Zoro # G300973865
- Country of Origin United States
- Category General Purpose Relays
Details
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Economizer | Without |
Contact Current Rating (A) | 25 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Power Switching | No |
Coil Voltage Rating (VDC) | 115 |
RF Rated | No |
High Voltage Connection (Power) | Bifurcated Terminals |
Auxiliary Contacts | Without |
Relay Type | High Voltage |
Coil Resistance (Ω) | 6000 |
High Voltage Connection (Coil) | Turret Terminals |
Termination Style | Turret Terminals |
Mounting Type | Non-Flanged |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- GARDNER BENDER Cable Tie, Vertical ID, 8", 50 lb., Nat, PK25 (45-308ID)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- Kilovac Brand General Purpose Relays