Shop All General Purpose Relays
Kilovac Brand
H-17=RELAY VACUUM SPDT
Mfr # H-17
Zoro # G000973745
product price: $3,467.99
/ea
Free Shipping & Returns
$3,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts Without
- Contact Arrangement 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
- Power Switching Make Only, No, Yes
- Mounting Type Threaded
- Economizer Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # H-17
- Zoro # G000973745
- Country of Origin United States
- Category General Purpose Relays
Details
Auxiliary Contacts | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Power Switching | Make Only, No, Yes |
Mounting Type | Threaded |
Economizer | Without |
Coil Resistance (Ω) | 120 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Voltage Rating (VDC) | 26.5 |
High Voltage Connection (Power) | High Voltage Tabs |
Relay Type | High Voltage |
Product Type | Relay |
High Voltage Connection (Coil) | Turret Terminals |
Contact Current Rating (A) | 30 |
RF Rated | Yes |
Termination Style | Turret Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2 (C320TS1)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- Kilovac Brand General Purpose Relays