Shop All General Purpose Relays
Kilovac Brand
H-16C=RELAY VACUUM DPDT
Mfr # H-16C
Zoro # G100973720
product price: $4,233.99
/ea
Free Shipping & Returns
$4,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Voltage Connection (Power) Screw Terminals
- Product Type Relay
- Mounting Type Threaded
- Economizer Without
- Contact Current Rating (A) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # H-16C
- Zoro # G100973720
- Country of Origin United States
- Category General Purpose Relays
Details
High Voltage Connection (Power) | Screw Terminals |
Product Type | Relay |
Mounting Type | Threaded |
Economizer | Without |
Contact Current Rating (A) | 30 |
Termination Style | Turret Terminals |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Coil) | Turret Terminals |
Power Switching | Make Only, No, Yes |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 2 Form C, DPDT, 2 C/O |
Coil Voltage Rating (VDC) | 26.5 |
Coil Resistance (Ω) | 120 |
RF Rated | Yes |
Auxiliary Contacts | Without |
Relay Type | High Voltage |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- SIEMENS Safety Relay (3TK2810-0GA02)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- Kilovac Brand General Purpose Relays