Shop All General Purpose Relays
Kilovac Brand
H-14/12VDC=RELAY VACUUM DPDT
Mfr # H-14/12VDC
Zoro # G400973659
product price: $3,055.99
/ea
Free Shipping & Returns
$3,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Economizer Without
- High Voltage Connection (Coil) Turret Terminals
- Contact Current Rating (A) 30
- Auxiliary Contacts Without
- RF Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # H-14/12VDC
- Zoro # G400973659
- Country of Origin United States
- Category General Purpose Relays
Details
Economizer | Without |
High Voltage Connection (Coil) | Turret Terminals |
Contact Current Rating (A) | 30 |
Auxiliary Contacts | Without |
RF Rated | Yes |
Power Switching | Make Only, No, Yes |
Coil Resistance (Ω) | 24 |
High Voltage Connection (Power) | High Voltage Tabs |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 2 Form C, DPDT, 2 C/O |
Coil Voltage Rating (VDC) | 12 |
Mounting Type | Threaded |
Termination Style | Turret Terminals |
Product Type | Relay |
Relay Type | High Voltage |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- AGASTAT 120V-Ac Control Relay (GPIN)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- Kilovac Brand General Purpose Relays