Shop All General Purpose Relays
Kilovac Brand
GENERAL PURPOSE RELAYS
Mfr # 720X
Zoro # G200980185
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Function Reverse Power
- Contact Current Rating (A) 5
- Relay Type Protective Relay
- Dimensions (L x W x H) (Approximate) 88.9 x 76.2 x 118.11 mm [ 3.5 x 3 x 4.65 in ]
- Time Delay Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # 720X
- Zoro # G200980185
- Country of Origin Unknown
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 88.9 x 76.2 x 118.11 mm [ 3.5 x 3 x 4.65 in ] |
Details
Protection Function | Reverse Power |
Contact Current Rating (A) | 5 |
Relay Type | Protective Relay |
Time Delay | Without |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Input Voltage (VAC) | 120 |
Mounting Type | Bracket Mounting, Stud Mounting |
Phase | Three |
Frequency Adjustment (Hz) | 50 to 500 |
Actuating System | AC |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- SEL -710 MOTOR 110-240V-AC PROTECTION RELAY (071050E1ABA0X0X850281)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- Kilovac Brand Electrical Relays