Shop All General Purpose Relays
Kilovac Brand
FM200DBYYY = RELAY 3PST-NC 24 VDC COIL
Mfr # FM200DBYYY
Zoro # G600980433
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 12, 24
- Contact Current Rating (A) 200
- Contact Arrangement 3 Form B, 3PST-NC, 3 N/C
- Number of Poles 3
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # FM200DBYYY
- Zoro # G600980433
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Wire Size (AWG) (AWG) | 24 to 14 |
Details
Coil Voltage Rating (VDC) | 12, 24 |
Contact Current Rating (A) | 200 |
Contact Arrangement | 3 Form B, 3PST-NC, 3 N/C |
Number of Poles | 3 |
Product Type | Contactor |
Coil Termination | M8 x 13mm Screw |
Coil Voltage (Max) (VDC) | 24 |
Terminal Configuration | Quick Connect |
Actuating System | DC |
Contactor Type | High Power |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- TACO Sr503 Three Zone Switching Relay (SR503)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- Kilovac Brand General Purpose Relays