Shop All General Purpose Relays
Kilovac Brand
FM200DAYYY=RELAY 3PST-NC 24VDC COIL
Mfr # FM200DAYYY
Zoro # G400980381
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 3 Form B, 3PST-NC, 3 N/C
- Contact Current Rating (A) 200
- Coil Termination M8 x 13mm Screw
- Number of Poles 3
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # FM200DAYYY
- Zoro # G400980381
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Wire Size (AWG) (AWG) | 24 to 14 |
Details
Contact Arrangement | 3 Form B, 3PST-NC, 3 N/C |
Contact Current Rating (A) | 200 |
Coil Termination | M8 x 13mm Screw |
Number of Poles | 3 |
Actuating System | DC |
Coil Voltage Rating (VDC) | 12, 24 |
Coil Voltage (Max) (VDC) | 24 |
Product Type | Contactor |
Terminal Configuration | Quick Connect |
Contactor Type | High Power |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- HORNER Operator Interface Panel (HE500TIU050H)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- Kilovac Brand General Purpose Relays