Shop All General Purpose Relays
Kilovac Brand
EV500-5B=RELAY PRESSURIZED S
Mfr # EV500-5B
Zoro # G300980108
product price: $4,421.99
/ea
Free Shipping & Returns
$4,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Power Switching Make Only, No, Yes
- Coil Voltage Rating (VDC) 24
- Contact Current Rating (A) 750
- RF Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV500-5B
- Zoro # G300980108
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Power Switching | Make Only, No, Yes |
Coil Voltage Rating (VDC) | 24 |
Contact Current Rating (A) | 750 |
RF Rated | No |
Relay Type | High Voltage |
Economizer | Internal |
Product Type | Relay |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Auxiliary Contacts | With |
High Voltage Connection (Power) | Screw Terminals |
High Voltage Connection (Coil) | Flying Leads |
Termination Style | Stud Terminals |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- BOSCH RELAY (332015006)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- Kilovac Brand General Purpose Relays