Shop All General Purpose Relays
Kilovac Brand
EV500-4A=RELAY PRESSURIZED S
Mfr # EV500-4A
Zoro # G200980086
product price: $3,621.99
/ea
Free Shipping & Returns
$3,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts Without
- RF Rated No
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Power Switching Make Only, No, Yes
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV500-4A
- Zoro # G200980086
- Country of Origin United States
- Category General Purpose Relays
Details
Auxiliary Contacts | Without |
RF Rated | No |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Power Switching | Make Only, No, Yes |
Mounting Type | Panel |
Coil Voltage Rating (VDC) | 12 |
Economizer | Internal |
Contact Current Rating (A) | 750 |
Relay Type | High Voltage |
High Voltage Connection (Coil) | Flying Leads |
Termination Style | Stud Terminals |
Product Type | Relay |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Power) | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- MERSEN CC Class, ATQR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATQR30)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- Kilovac Brand General Purpose Relays