Shop All General Purpose Relays
Kilovac Brand
EV250-2A=RELAY 12VDC SPST-NO
Mfr # EV250-2A
Zoro # G900980447
product price: $1,961.99
/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Coil Voltage Rating (VDC) 12
- Power Switching Make Only, No, Yes
- Auxiliary Contacts Without
- Economizer Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV250-2A
- Zoro # G900980447
- Country of Origin United States
- Category General Purpose Relays
Details
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Voltage Rating (VDC) | 12 |
Power Switching | Make Only, No, Yes |
Auxiliary Contacts | Without |
Economizer | Internal |
High Voltage Connection (Power) | Screw Terminals |
High Voltage Connection (Coil) | Flying Leads |
Mounting Type | Panel |
Termination Style | Stud Terminals |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Product Type | Relay |
RF Rated | No |
Relay Type | High Voltage |
Contact Current Rating (A) | 400 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- SIEMENS Safety Relay (3TK2810-0GA02)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON GP RELAY (LY2-0-AC110/120)
- BOSCH RELAY (332015006)
- Kilovac Brand General Purpose Relays