Shop All General Purpose Relays
Kilovac Brand
EV200HRANA=RELAY SPST-NO
Mfr # EV200HRANA
Zoro # G600980457
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type High Voltage
- Mounting Type Flanged
- RF Rated No
- High Voltage Connection (Power) Stud Terminals
- Auxiliary Contacts With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV200HRANA
- Zoro # G600980457
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 390 mm [ 15.35 in ] |
Details
Relay Type | High Voltage |
Mounting Type | Flanged |
RF Rated | No |
High Voltage Connection (Power) | Stud Terminals |
Auxiliary Contacts | With |
Voltage (Max) (VDC) | 900 |
Power Switching | Make Only, No, Yes |
Contact Current Rating (A) | 500 |
Termination Style | Stud Terminals |
Coil Voltage Rating (VDC) | 28 |
High Voltage Connection (Coil) | Flying Leads |
Product Type | Relay |
Economizer | Internal |
Contact Arrangement | 1 Form X, SPST-NO, 1 N/O |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- APG Programming Module for LPU2428 (RST-4101)
- HAMMOND Panel 27 x 27, Fits Encl. 30 x 30, Steel/Wht (18P2727)
- AGASTAT 120V-Ac Control Relay (GPIN)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- Kilovac Brand Electrical Relays