Shop All Relay Accessories
Kilovac Brand
EV200BAANA=CONTACTOR SPST-NC 12V COIL
Mfr # EV200BAANA
Zoro # G800974041
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type High Voltage
- Coil Voltage Rating (VDC) 9 to 36, 12, 24
- Economizer External, Internal
- Termination Style Coil Leads, Stud Terminals
- Contact Arrangement 1 Form B, SPST-NC, 1 N/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV200BAANA
- Zoro # G800974041
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
High Voltage Connection Length | 390 mm [ 15.35 in ] |
Details
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 9 to 36, 12, 24 |
Economizer | External, Internal |
Termination Style | Coil Leads, Stud Terminals |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Product Type | Relay |
Contact Current Rating (A) | 500 |
Voltage (Max) (VDC) | 900 |
Power Switching | Make Only, No, Yes |
High Voltage Connection (Power) | Screw Terminals, Stud Terminals |
Mounting Type | Panel |
High Voltage Connection (Coil) | Flying Leads, Stud Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6450AXXSZS-DC3)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- CRYDOM Input/Output Relay, 3.5A, Plug-In, Black (OAC5)
- Kilovac Brand Electrical Relays