Shop All General Purpose Relays
Kilovac Brand
EV200ADANA=RELAY EV200 SPST-NO
Mfr # EV200ADANA
Zoro # G200980529
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Voltage Connection (Coil) Flying Leads
- Relay Type High Voltage
- Coil Voltage Rating (VDC) 32 to 95
- Power Switching Make Only, No, Yes
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # EV200ADANA
- Zoro # G200980529
- Country of Origin China
- Category General Purpose Relays
Details
High Voltage Connection (Coil) | Flying Leads |
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 32 to 95 |
Power Switching | Make Only, No, Yes |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Termination Style | Stud Terminals |
Mounting Type | Panel |
High Voltage Connection (Power) | Screw Terminals |
Product Type | Relay |
Economizer | Internal |
RF Rated | No |
Contact Current Rating (A) | 500 |
Auxiliary Contacts | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- Kilovac Brand General Purpose Relays