Shop All General Purpose Relays
Kilovac Brand
EV200AAACA=RELAY EV200 SPST-N
Mfr # EV200AAACA
Zoro # G700980517
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Voltage Connection (Coil) Flying Leads
- Product Type Relay
- High Voltage Connection (Power) Screw Terminals
- Coil Voltage Rating (VDC) 9 to 36
- Economizer Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV200AAACA
- Zoro # G700980517
- Country of Origin United States
- Category General Purpose Relays
Details
High Voltage Connection (Coil) | Flying Leads |
Product Type | Relay |
High Voltage Connection (Power) | Screw Terminals |
Coil Voltage Rating (VDC) | 9 to 36 |
Economizer | Internal |
Termination Style | Stud Terminals |
Power Switching | Make Only, No, Yes |
Voltage (Max) (VDC) | 2200 |
Mounting Type | Panel |
Auxiliary Contacts | With |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
RF Rated | No |
Contact Current Rating (A) | 500 |
Relay Type | High Voltage |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- Kilovac Brand Electrical Relays