Shop All General Purpose Relays
Kilovac Brand
EV200A2ANA=RELAY EV200 SPST-N
Mfr # EV200A2ANA
Zoro # G400980411
original price:
$188.45
9% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Voltage Connection (Power) Screw Terminals
- RF Rated No
- High Voltage Connection (Coil) Flying Leads
- Termination Style Stud Terminals
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV200A2ANA
- Zoro # G400980411
- Country of Origin Mexico
- Category General Purpose Relays
Details
High Voltage Connection (Power) | Screw Terminals |
RF Rated | No |
High Voltage Connection (Coil) | Flying Leads |
Termination Style | Stud Terminals |
Relay Type | High Voltage |
Economizer | Internal |
Mounting Type | Panel |
Product Type | Relay |
Coil Voltage Rating (VDC) | 32 to 95 |
Voltage (Max) (VDC) | 2200 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Auxiliary Contacts | With |
Power Switching | Make Only, No, Yes |
Contact Current Rating (A) | 500 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SIEMENS Safety Relay (3TK2810-0GA02)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- DURAKOOL 115VAc Other Relay (BB-7018)
- Kilovac Brand Electrical Relays