Shop All General Purpose Relays
Kilovac Brand
EV200A1ANA=RELAY UN-ECON EV200
Mfr # EV200A1ANA
Zoro # G600980396
original price:
$229.45
18% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Contact Current Rating (A) 500
- Power Switching Make Only, No, Yes
- Mounting Type Panel
- Contact Arrangement 1 Form X, SPST-NO, 1 N/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # EV200A1ANA
- Zoro # G600980396
- Country of Origin China
- Category General Purpose Relays
Details
Product Type | Relay |
Contact Current Rating (A) | 500 |
Power Switching | Make Only, No, Yes |
Mounting Type | Panel |
Contact Arrangement | 1 Form X, SPST-NO, 1 N/O |
Auxiliary Contacts | With, Without |
RF Rated | No |
Voltage (Max) (VDC) | 900 |
Termination Style | Coil Leads, Stud Terminals |
High Voltage Connection (Power) | Screw Terminals, Stud Terminals |
Economizer | Internal, Without |
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 9 to 36, 12 |
High Voltage Connection (Coil) | Flying Leads, Stud Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- EATON Overload Relay Heater Element (MSH18.6A)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- Kilovac Brand Electrical Relays