Shop All General Purpose Relays
Kilovac Brand
CAP200HAANA=RELAY SPST-NO
Mfr # CAP200HAANA
Zoro # G600980372
product price: $1,610.99
/ea
Sold in multiples of 5 for $8,054.95
Free Shipping & Returns
$8,054.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Contactor
- Coil Voltage Rating (VDC) 9 to 36
- Contact Arrangement 1 Form A, SPST-NO with Aux. Contacts
- Coil Termination Wire
- Coil Voltage (Max) (VDC) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # CAP200HAANA
- Zoro # G600980372
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Coil Wire Length | 390 mm [ 15.3 in ] |
Details
Product Type | Contactor |
Coil Voltage Rating (VDC) | 9 to 36 |
Contact Arrangement | 1 Form A, SPST-NO with Aux. Contacts |
Coil Termination | Wire |
Coil Voltage (Max) (VDC) | 36 |
Terminal Configuration | M8 x 1.25 Stud |
Contactor Type | Sealed |
Number of Poles | 1 |
Auxiliary Switch Contact Arrangement | 1 Form A, SPST-NO |
Actuating System | DC |
Torque (in-lbs) | 80 to 100 |
Contact Current Rating (A) | 500 |
Mounting Type | Bottom Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- REZNOR 263527 Rbm Ignition Relay (263527)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- Kilovac Brand General Purpose Relays