Shop All General Purpose Relays
Kilovac Brand
CAP200AAANA=RELAY SPST-NO 12V
Mfr # CAP200AAANA
Zoro # G200980215
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Coil Termination Wire
- Coil Wire Length 390 mm [ 15.3 in ]
- Mounting Type Bottom Mount
- Contact Current Rating (A) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # CAP200AAANA
- Zoro # G200980215
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Coil Wire Length | 390 mm [ 15.3 in ] |
Details
Number of Poles | 1 |
Coil Termination | Wire |
Mounting Type | Bottom Mount |
Contact Current Rating (A) | 500 |
Contact Arrangement | 1 Form A, SPST-NO |
Torque (in-lbs) | 80 to 100 |
Terminal Configuration | M8 x 1.25 Stud |
Product Type | Contactor |
Auxiliary Switch Contact Arrangement | None |
Actuating System | DC |
Coil Voltage (Max) (VDC) | 36 |
Coil Voltage Rating (VDC) | 9 to 36 |
Contactor Type | Sealed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- MARS Potential Relay, Pump, 244/270V (19551)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- TACO Sr502 Two Zone Switching Relay (SR502)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- Kilovac Brand General Purpose Relays