Shop All General Purpose Relays
Kilovac Brand
CAP200A1ANA=RELAY SPST-NO 12V
Mfr # CAP200A1ANA
Zoro # G500980267
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 9 to 36
- Contact Arrangement 1 Form A, SPST-NO
- Coil Wire Length 390 mm [ 15.3 in ]
- Coil Termination Wire
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # CAP200A1ANA
- Zoro # G500980267
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Coil Wire Length | 390 mm [ 15.3 in ] |
Details
Coil Voltage Rating (VDC) | 9 to 36 |
Contact Arrangement | 1 Form A, SPST-NO |
Coil Termination | Wire |
Number of Poles | 1 |
Coil Voltage (Max) (VDC) | 36 |
Actuating System | DC |
Contactor Type | Sealed |
Product Type | Contactor |
Auxiliary Switch Contact Arrangement | None |
Torque (in-lbs) | 80 to 100 |
Contact Current Rating (A) | 500 |
Terminal Configuration | M8 x 1.25 Stud |
Mounting Type | Bottom Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- OLYMPIC CONTROLS 48V-Dc (PG-21238-A12)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- Kilovac Brand Electrical Relays