Shop All Safety Monitoring Relays
Kilovac Brand
20-040X=WILMAR FREQUENCY RELAY
Mfr # 20-040X
Zoro # G200973675
product price: $1,606.99
/ea
Free Shipping & Returns
$1,606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Single
- Contact Current Rating (A) 5
- Relay Type Protective Relay
- Operating Temperature Range (°C) -40 to 85
- Input Voltage (VAC) 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # 20-040X
- Zoro # G200973675
- Country of Origin United States
- Category Safety Monitoring Relays
Details
Phase | Single |
Contact Current Rating (A) | 5 |
Relay Type | Protective Relay |
Operating Temperature Range (°C) | -40 to 85 |
Input Voltage (VAC) | 120 |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Actuating System | AC |
Protection Function | Over/Underfrequency |
Time Delay | Without |
Frequency Adjustment (Hz) | 55 to 66 |
Mode of Operation | Adjustable Pick-Up & Adjustable Drop-Out |
Product Type | Relay |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- Kilovac Brand Electrical Relays