Shop All General Purpose Relays
Kilovac Brand
1004X=WILMAR PHASE FAILURE RE
Mfr # 1004X
Zoro # G900983431
product price: $1,946.99
/ea
Free Shipping & Returns
$1,946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -40 to 70
- Relay Type Protective Relay
- Input Voltage (VAC) 460
- Product Type Relay
- Contact Arrangement (Additional Output) None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # 1004X
- Zoro # G900983431
- Country of Origin United States
- Category General Purpose Relays
Details
Operating Temperature Range (°C) | -40 to 70 |
Relay Type | Protective Relay |
Input Voltage (VAC) | 460 |
Product Type | Relay |
Contact Arrangement (Additional Output) | None |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Phase | Three |
Contact Current Rating (A) | 10 |
Protection Function | Phase Failure, Voltage Sensitive |
Time Delay | Without |
Actuating System | AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- Kilovac Brand General Purpose Relays