Shop All General Purpose Relays
Kilovac
1880Db-8X=Relay Synchronizing Check
Mfr # 1880DB-8X
Zoro # G905945076
product price: $2,415.99
/ea
Free Shipping & Returns
$2,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Screw Terminal
- Actuating System AC
- Input Voltage (VAC) 200
- Phase Three
- Time Delay With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # 1880DB-8X
- Zoro # G905945076
- Country of Origin United States
- Category General Purpose Relays
Details
Termination Type | Screw Terminal |
Actuating System | AC |
Input Voltage (VAC) | 200 |
Phase | Three |
Time Delay | With |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Product Type | Relay |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Relay Type | Protective Relay |
Protection Function | Dead Bus Type |
Mode of Operation | Adjustable Pick-Up |
Mounting Type | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- NOARK Contactor 230Vac 2No+2Nc (CU-16-HI-2A2B)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (KLDR6.25)
- DURAKOOL 115VAc Other Relay (BB-7018)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- BOSCH RELAY (332015006)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- Kilovac General Purpose Relays