Shop All General Purpose Relays
Kilovac
1810X=Relay Paralleling
Mfr # 1810X
Zoro # G505930601
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type Protective Relay
- Actuating System AC
- Contact Current Rating (A) 5
- Dimensions (L x W x H) (Approximate) 117.47 x 123.82 x 76.2 mm [ 4.625 x 4.875 x 3 in ]
- Product Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # 1810X
- Zoro # G505930601
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 117.47 x 123.82 x 76.2 mm [ 4.625 x 4.875 x 3 in ] |
Details
Relay Type | Protective Relay |
Actuating System | AC |
Contact Current Rating (A) | 5 |
Product Type | Relay |
Protection Function | Paralleling |
Operating Temperature Range (°C) | -25 to 70 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Input Voltage (VAC) | 120 |
Frequency Adjustment (Hz) | 50 to 500 |
Time Delay | Without |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Mode of Operation | Adjustable Pick-Up |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (XTCE080F00C)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- TACO Sr502 Two Zone Switching Relay (SR502)
- Kilovac Electrical Relays