Shop All General Purpose Relays
Kilovac
1810Dbx=Relay=Paralleling
Mfr # 1810DBX
Zoro # G605945086
product price: $2,305.99
/ea
Free Shipping & Returns
$2,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Adjustment (Hz) 50 to 500
- Contact Current Rating (A) 5
- Contact Arrangement (Additional Output) 1 Form B, SPST-NC, 1 N/C
- Mode of Operation Adjustable Pick-Up
- Relay Type Protective Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # 1810DBX
- Zoro # G605945086
- Country of Origin United States
- Category General Purpose Relays
Details
Frequency Adjustment (Hz) | 50 to 500 |
Contact Current Rating (A) | 5 |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Mode of Operation | Adjustable Pick-Up |
Relay Type | Protective Relay |
Input Voltage (VAC) | 120 |
Actuating System | AC |
Time Delay | Without |
Product Type | Relay |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Protection Function | Paralleling, Dead Bus Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- REZNOR 263527 Rbm Ignition Relay (263527)
- TACO Sr503 Three Zone Switching Relay (SR503)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- TACO Sr502 Two Zone Switching Relay (SR502)
- Kilovac General Purpose Relays