Shop All Barware and Beverage Service
Kilner
Kilner 0025460 Glass Clip Top Square Spice Jar 2 oz - pack of 12
Mfr # 6268460
Zoro # G603979922
original price:
$55.00
8% off
new price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilner
- MFR # 6268460
- Zoro # G603979922
- UPC # 5010853174549
- Country of Origin China
- Category Barware and Beverage Service
Description
The Kilner clip-top jar is a tried-and-true favorite featuring a glass lid with metal clip and rubber ring, which makes for easy sealing and opening.
Features- Size: 2 oz.
- Counter display
- Clip top jars are great for bottling fruits and preserving pickles and vegetables
- Also great for gift giving or crafts
- Kilner logo embossed on front
- Kilner jars also make wonderful home storage containers
- Glass lid with hinged metal clip and rubber ring for creating an airtight seal
- Ideal for storing dry foods such as rice, sugar and flour
- Dishwasher safe
- Dimension: 3.4" H x 7.4" W x 9.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALK MARKET American Tray 5-Compartment, 500PK (T009)
- CRESTWARE Stock Pot w/Cover, 2 qt, 9-1/4 In., SS (SSSAU2)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLPOINTS Cap, End - Round Tubing (263834)
- KILNER 8.45 oz Clear Preserver Bottle (0025470)
- RUBBERMAID 4.79 in. W X 12.55 in. L White Plastic Ice Cube Tray (1998412)
- WEDDINGSTAR Weddingstar 8239 Mini Martini Glasses (8239)
- FANMATS FanMats Drink Mat, 13998, NFL - Washington Commanders, 3-1/4" x 24" x 1" (13998)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- BRITE CONCEPTS 2 oz Red Plastic Shot Glass (12030-CLP)
- Kilner Barware and Beverage Service