Shop All Tape Measures
Killer Tools & Equipment
Killer Tools KILART903M Telescoping Aluminum Measuring Tram Gauge
Mfr # KILART903M
Zoro # G304134798
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killer Tools & Equipment
- MFR # KILART903M
- Zoro # G304134798
- UPC # 956256208519
- Country of Origin China
- Category Tape Measures
Description
High quality Telescoping Aluminum Tram Gauge assembled in America with Global parts. A large viewing window displays measurements in Metric and American Standard. A must for professional technicians who need to check measurements or for writing estimates on damaged vehicles.
Telescopes from 28" to 10 feet.
Measures in Metric and American Standard.
Lightweight aluminum with steel screws.
Accurate within + / - 2mm.
2 sets of pointers plus 2 nylon storage bags.
Dimension: 6" W x 32" L x 6" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- PRO-GRADE TOOLS Adjustable Wrenches, 6" (15006)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- MILWAUKEE TOOL 6" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5786)
- KOMELON 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small, White & Black (KO389314)
- HD FastCap Standard-metric 16 ft. tape measure (FCPMS 16)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- Killer Tools & Equipment Measuring and Layout Tools