Shop All Hazardous Location Lighting Accessories
Killark
Xcs0Mmr3 E Stop Haz Switch
Mfr # XCS-0MMR3
Zoro # G3216440
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Cover With Push-Pull Button
- Application Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil
- Material Copper-free aluminum
- Color Red
- Depth 3-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XCS-0MMR3
- Zoro # G3216440
- UPC # 783936890401
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Depth | 3-1/8 |
Dimensions | 5.56 in x 4 in x 5.63 in |
Details
Item | Xcs0Mmr3 E Stop Haz Switch |
Type | Aluminum Cover With Push-Pull Button |
Application | Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil |
Material | Copper-free aluminum |
Color | Red |
Contact Rating | 60A INRUSH @ 120 VAC; 30A INRUSH @ 240 VAC; 15A INRUSH @ 480 VAC; 12A INRUSH @ 600 VAC; 6A BREAKING @ 120 VAC; 3A BREAKING @ 240 VAC; 1.5A BREAKING @ 480 VAC; 1.2A BREAKING @ 600 VAC; 10A CARRYING @ 120 VAC; 10A CARRYING @ 240 VAC; 10A CARRYING @ 480 VAC; |
Frequency | 50/60 Hz |
Amperage | 1899-12-30 |
Action | SP |
Number Of Poles | 1 |
Package Net Weight | 1.4 |
Carton Quantity | 5 |
Series | XCS |
Actuator | Maintained Pushbutton |
Description
Hazardous Location Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-3K-WH 900 Lumen 3000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-3K-WH)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3420 lm, 4000K (LJT22-40MLG-FSA12125-EDU)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- Killark Hazardous Location Lighting Accessories