Shop All Hazardous Location Lighting Accessories
Killark
Wire Guard, For VM5 Fixtures
Mfr # VMAG40S
Zoro # G2826932
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM5 Fixtures
- Standards Class III, Class I, Group C, D, Class II, Group E, F, G, UL 844 Listed, UL Listed
- Width (In.) 9.65 in
- Description/Special Features Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMAG40S
- Zoro # G2826932
- UPC # 783936786711
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 9.65 in |
Length (In.) | 11.65 in |
Height (In.) | 11.65 in |
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 9 13/20 in |
Details
Item | Hazardous Location Wire Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | VM5 Fixtures |
Standards | Class III, Class I, Group C, D, Class II, Group E, F, G, UL 844 Listed, UL Listed |
Description/Special Features | Stainless Steel |
Warranty | 2ACC6 |
Color | Gray |
Material | Steel |
Description
For Use With VM5 Fixtures, 11 in Overall Length, 9 13/20 in Overall Width, 11 1/2 in Overall Height, Not Applicable Gauge, Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Guard, Gray (VAG-100)
- Killark Hazardous Location Lighting Accessories