Shop All Hazardous Location Lighting Accessories
Killark
Wire Guard, For VM4 Fixtures
Mfr # VMAG25S
Zoro # G0525576
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM4
- Height (In.) 8.38 in
- Length (In.) 8.38 in
- Description/Special Features Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMAG25S
- Zoro # G0525576
- UPC # 783936786704
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 8.38 in |
Length (In.) | 8.38 in |
Width (In.) | 9.65 in |
Overall Length | 8 1/2 in |
Overall Height | 8 2/5 in |
Overall Width | 9 13/20 in |
Details
Item | Hazardous Location Wire Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | VM4 |
Description/Special Features | Stainless Steel |
Standards | C22.2 No. 137-M1981, Electric Luminaires For Use in Hazardous Location, UL 1598 and C22.2 No. 250-0-08, Luminaries, UL 1598A, Supplemental Requirements For Luminaires For Installation On Marine Vessels, UL 844 Luminaires For Use in Hazardous (Classified) Locations |
Color | Tan |
Material | Aluminum |
Description
For Use With VM4, 8 1/2 in Overall Length, 9 13/20 in Overall Width, 8 2/5 in Overall Height, Not Applicable Gauge, Aluminum, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- Killark Hazardous Location Lighting Accessories