Shop All Hazardous Location Lighting Accessories
Killark
Wheather Proof Toggle Switch Plate
Mfr # FSPT
Zoro # G1188960
product price: $135.99
/ea
Sold in multiples of 5 for $679.95
Free Shipping & Returns
$679.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Device Box Cover With Gasket
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Length 5 in
- Application For standard and hostile locations.
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSPT
- Zoro # G1188960
- UPC # 783936190402
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length | 5 in |
Height | 2 in |
Width | 3 in |
Dimensions | 5 in x 3 in x 2 in |
Details
Item | Wheather Proof Toggle Switch Plate |
Type | Device Box Cover With Gasket |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | For standard and hostile locations. |
Finish | Powder Epoxy Paint |
Series | F |
Package Net Weight | 0.54 |
Carton Quantity | 5 |
UPC | 783936000000 |
Cover Type | Toggle Switch |
Description
Hazardous Location Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Keychain Flashlight, LED, Pink (73003)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- Killark Hazardous Location Lighting Accessories