Shop All Electrical Boxes
Killark
Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron
Mfr # FSS-2M
Zoro # G2742424
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSS
- Material Iron
- Length 5.5 in
- Hub Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FSS-2M
- Zoro # G2742424
- UPC # 783936048963
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 5.5 in |
Hub Size | 3/4 |
Width | 2.88 in |
Depth | 2 in |
Height | 3.5 in |
Length (Straight Wireway) | 5.5 in |
Size | 7.75 in x 3.5 in x 3.5 in |
Dimensions | 7.75 in x 3.5 in x 3.5 in |
Each - Width | 3.500 in |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 5.5 in, Width 2.88 in, Depth 2 in, Hub Size 3/4 in, Color Silver, Box Type FSS, Capacity 18 cu in, Material Malleable Iron, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- SQUARE D Panelboard Cover, Surface (NC32S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Iron (2FSC-2M)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular (FSS-1M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- CARLON Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B618RR)
- Killark Electrical Boxes