Shop All Electrical Boxes
Killark
Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular
Mfr # FSC-1M
Zoro # G3320834
original price:
$30.85
13% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSC Box
- Number of Gangs 1
- Material Malleable Iron
- Length 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSC-1M
- Zoro # G3320834
- UPC # 783936048796
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 6.38 in |
Width | 2.88 in |
Depth | 2 in |
Height | 3.5 in |
Conduit Size | 1/2 in |
Hub Size | 1/2 in |
Length (Straight Wireway) | 6.38 in |
Each - Width | 3.500 in |
Size | 7.75 in x 3.5 in x 3.5 in |
Dimensions | 7.75 in x 3.5 in x 3.5 in |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 in, Width 2.88 in, Depth 2 in, Hub Size 1/2 in, Color Silver, Bracket Type Lugs, Box Type FSC, Capacity 18 cu in, Material Malleable Iron, Mounting Holes O.C. (In.) 2.12 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-5)
- GROTE Junction Box, 7 Terminal (82-1000)
- Killark Electrical Boxes