Shop All Electrical Box Covers
Killark
Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch
Mfr # FCLT
Zoro # G5070567
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 1
- Height 4-14/25"
- Cover Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FCLT
- Zoro # G5070567
- UPC # 783936131504
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-14/25" |
Width | 2-81/100" |
Depth | 1/5" |
Length | 1 in |
Dimensions | 1 in x 3 in x 3 in |
Details
Item | Weatherproof Cover |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 1 |
Cover Type | Toggle Switch |
Cover Material | Aluminum |
For Use With | Toggle Switch |
Color | Gray |
Lid Style | No Lid |
Mounting Box | Portable Outlet Box |
Includes | screws |
Gasket Material | Aluminum |
NEMA Rating | 3R |
Standards | UL listed |
Finish | Powder Epoxy Paint |
Type | Device Box Cover With Gasket |
Application | For standard and hostile locations. |
Series | F |
Finish Type | Powder Epoxy Paint |
Description
Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Toggle Switch, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Depth 13/64 in, NEMA Rating 3R, Standards UL Listed, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Copper Free, Blank (4FDQ)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- Killark Electrical Box Covers