Shop All Conduit Fittings
Killark
Weather Head Thread, 4", Aluminum
Mfr # FB-707
Zoro # G1101471
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Finish Natural
- Includes Insulators included
- Features Easy Installation and Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FB-707
- Zoro # G1101471
- UPC # 783936130101
- Country of Origin India
- Category Conduit Fittings
Dimensions
Hub Size | 4 |
Width | 7-1/4 in |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,4",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
For Use With | For Use with Threaded Rigid Conduit |
Application | For overhead service entrance. For use with threaded rigid conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Orientation - Sealing Fitting | Vertical |
Type | Service Entrance |
Package Net Weight | 16 |
UPC | 783936000000 |
UL File Number | E22698 |
Series | FB |
Finish Type | Natural |
Description
Weather Head Thread,4 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATDR4-1/2)
- RACO Electrical Box Cover, Wall Box, 2 Gang, Square, Steel (8193)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- Killark Conduit Fittings