Shop All Conduit Fittings
Killark
Weather Head Thread, 3/4", Aluminum
Mfr # FB-724
Zoro # G1101569
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Finish Natural
- Includes Insulators included
- Features Easy Installation and Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FB-724
- Zoro # G1101569
- UPC # 783936130026
- Country of Origin India
- Category Conduit Fittings
Dimensions
Hub Size | 3/4 |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,3/4",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Application | For overhead service entrance. For use with threaded rigid conduit. |
For Use With | For Use with Threaded Rigid Conduit |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Type | Service Entrance |
Conduit Orientation - Sealing Fitting | Vertical |
UPC | 783936000000 |
Series | FB |
Package Net Weight | 0.2 |
UL File Number | E22698 |
Carton Quantity | 5 |
Finish Type | Natural |
Description
Weather Head Thread,3/4 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- TY-RAP 13.4" L Heavy Duty Cable Tie BL PK 50 (TY527M-NDT)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- KILLARK Bushing, Reducing (R-31)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- Killark Conduit Fittings