Shop All Conduit Fittings
Killark
Weather Head Thread, 3", Aluminum
Mfr # FB-787
Zoro # G1101663
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Overall Length 9-3/4 in
- Finish Natural
- Includes Insulators included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FB-787
- Zoro # G1101663
- UPC # 783936130088
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 9-3/4 in |
Length | 9.75 in |
Height (In.) | 7-1/4 in |
Width | 8.5 in |
Hub Size | 3 |
Height | 7.25 in |
Dimensions | 9.75 in x 8.5 in x 7.25 in |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,3",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Application | For overhead service entrance. For use with threaded rigid conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
For Use With | For Use with Threaded Rigid Conduit |
Type | Service Entrance |
Conduit Orientation - Sealing Fitting | Vertical |
UL File Number | E22698 |
Finish Type | Natural |
UPC | 783936000000 |
Series | FB |
Package Net Weight | 3.77 |
Description
Weather Head Thread,3 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Bushing, Reducing (R-31)
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- Killark Conduit Fittings