Shop All Conduit Fittings
Killark
Weather Head Thread, 2", Aluminum
Mfr # FB-765
Zoro # G1101648
original price:
$34.17
6% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Overall Length 6-1/2 in
- Finish Natural
- Includes Insulators included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FB-765
- Zoro # G1101648
- UPC # 783936130064
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 6-1/2 in |
Length | 6.5 in |
Hub Size | 2 |
Width | 6 in |
Height (In.) | 5 in |
Dimensions | 6.5 in x 6 in x 5 in |
Height | 5 in |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,2",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | For overhead service entrance. For use with threaded rigid conduit. |
For Use With | For Use with Threaded Rigid Conduit |
Type | Service Entrance |
Conduit Orientation - Sealing Fitting | Vertical |
Package Net Weight | 1.22 |
UL File Number | E22698 |
Finish Type | Natural |
Series | FB |
Description
Weather Head Thread,2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lens Kit (E39-F1)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- Killark Conduit Fittings